Beli grease food grade di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Multi Purpose Food Grade Grease (Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    CRC Multi Purpose Food Grade Grease (Gemuk)
    Deskripsi:
    An aluminum complex premium grade USDA H1 grease for use in food production and processing industries. This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture.APPLICATIONSAnywhere lubrication is needed where it may come in contact with food, bottling machinery, breweries, canneries, carton/packaging equipment, dairies, food processing & handling equipment, meat processing plants, seamers at high speeds & pressure.
  2. SKF Grease General Purpose Food Grade (Gemuk)
    Mulai

    Rp1.499.900

    SKF Grease General Purpose Food Grade (Gemuk)
    Deskripsi:
    - SKF LGFP 2 is a clean, non-toxic bearing grease, which is based on medical white oil using an aluminium complex soap- High resistance to water- Excellent grease life- Excellent corrosion resistance- An essentially neutral pH value- NSF H1 registered and Halal and Kosher certified Typical applications- Multi-pack cassette bearings- Wrapping machines- Conveyor bearings- Bottling machines
    atribut:
    • Base Oil Viscosity (mm²/s): 16 (DIN 51562 at 100 °C); 150 (DIN 51562 at 40 °C )
    • Base Oil Type: White Mineral
    • Lubricant Color: Brown
    • Maximum Copper Corrosion: 1 (DIN 51811 /ASTM D4048, 24 hrs at 100°C)
    • Minimum Dropping Point ISO 2176 (°C): 280
    • Shelf Life (year): 2
    • Volume (Kg): 1
  3. EVEXX Food Grade Grease (Pelumas Mesin Food Grade)
    Mulai

    Rp179.900

    EVEXX Food Grade Grease (Pelumas Mesin Food Grade)
    Deskripsi:
    Pelumas Mesin food grade memiliki manfaat khusus dalam industri makanan dan minuman karena memenuhi standar keamanan dan kebersihan yang tinggi.
    atribut:
    • Application: All Food Machinery
    • Food Grade: Yes
  4. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  5. CRC Chain Lube Food Grade (Pelumas Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    CRC Chain Lube Food Grade (Pelumas Rantai)
    Deskripsi:
    FOOD GRADE CHAIN LUBE, 12 WT OZModel#: 03055DESCRIPTION:Blend of synthetic lubricants and mineral oil to keep roller drive and conveyor chains lubricated. Penetrates, lubricates and protects moving parts by reducing friction and wear. NSF H1 rated for incidental food contact.APPLICATIONS:Conveyor chains, packaging equipment, hoist chains, link and roller assemblies, forklift trucks and many other industrial applications.
    atribut:
    • Net Fill: 12 Wt Oz
    • Appearance: Clear Water-White Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  6. Petro Canada Grease Food Grade (Pelumas Mesin Food Grade)
    Mulai

    Rp639.900

    Petro Canada Grease Food Grade (Pelumas Mesin Food Grade)
    Deskripsi:
    Application:Purity FG Greases dan Purity FG Synthetic Grease diformulasikan secara khusus untuk industry food and beverages, tetapi juga cocok untuk aplikasi seperti:- Mesin-mesin tekstil- Mesin-mesin Pulp and Paper- Mesin-mesin Food PackagingTersedia dalam kemasan:- Tube (400 gram)- Pail (17 kg)Tersedia:- Purity FG Grease : NLGI 00 & 2- Purity FG Synthetic Grease : NLGI 2
  7. SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Mulai

    Rp119.900

    SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Deskripsi:
    SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fans
    atribut:
    • Base Oil Type: Mineral
    • Shelf Life (year): 5
    • Thickener: Lithium
  8. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  9. THK Grease
    Mulai

    Rp249.900

    THK Grease
    Deskripsi:
    AFA Grease is a high-grade, long-life grease developed with a urea-based consistency enhancerusing a high-grade synthetic oil as the base oil.
  10. SKF Gear Oils Food Grade (Oli Pelumas)
    Mulai

    Rp19.999.900

    SKF Gear Oils Food Grade (Oli Pelumas)
    Deskripsi:
    LFFG 220 and LFFG 320 Food grade gear oils SKF LFFG 220 and LFFG 320 are synthetic gear oils suitable for lubrication of machinery used in the food industry. Features & benefits - Excellent EP properties - High viscosity index resulting in minimum variation of viscosity with change of temperature - Excellent protection against corrosion - NSF H1 registered, Halal and Kosher certified Typical applications - Enclosed gear boxes - Packaging - Conveyers
    atribut:
    • Size (L): 22
    • Packaging: Pail
    • Apperance: Pale Yellow
    • Base Oil Type: Synthetic (PAO)
  11. WD-40 Specialist Food Grade Silicone (Pelumas Mesin Food Grade)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp209.900

    WD-40 Specialist Food Grade Silicone (Pelumas Mesin Food Grade)
    Deskripsi:
    WD-40 Specialist Food Grade SiliconePELUMAS BERKUALITAS FOOD GRADEFungsi:Di rancang secara khusus untuk industri aplikasi penanganan & pengolahan makanan. Produk ini melumasi dan melindungi tanpa meninggalkan noda. Mencegah terjadinya lekatan pada aplikasi metal ke non metal. Membentuk lapisan pelumasan yang tidak berbau, berwarna, di permukaan seperti plastik, karet, logam, kaca, kayu, dll.- Telah bersertifikat NSF: Registrasi H1 dan H2- Rancangan khusus untuk industri penanganan & pengolahan makanan- Membentuk lapisan pelumasan yang tanpa warna, bau, dan tidak meninggalkan nodaPenggunaan Aplikasi:- Konveyor Belt- Mesin Pembotolan- Rak Makanan- Bantalan Karet & Segel- Vending Machine- Dll
    atribut:
    • Volume (ml): 360
    • Appearance: Colorless liquid
    • Odor: Mild Petroleum/Solvent odor
    • Flammability (solid, gas): Flammable Aerosol
    • Boiling Point/Range (°C): 98-104 (208-219°F) (Isoparaffinic Hydrocarbon)
    • Flash Point (°C): -8 (18°F) (Isoparaffinic Hydrocarbon)
  12. CRC Food Grade Penetrating Oil (Pelumas Mesin Food Grade)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    CRC Food Grade Penetrating Oil (Pelumas Mesin Food Grade)
    Deskripsi:
    FOOD GRADE PENETRATING OIL, 11 WT OZModel#: 03086DESCRIPTION:An effective and efficient general purpose lubricant for use on food processing equipment. It penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners. Contains no silicones.APPLICATIONS:Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.
    atribut:
    • Net Fill: 11 Wt Oz
    • Appearance: Clear Colorless Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Carbon Dioxide
  13. VICTOR (safety) High Voltage Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    VICTOR (safety) High Voltage Gloves (Sarung Tangan)
    atribut:
    • Electrical Resistant (V): 5000
    • Insulation class: 10
    • Size: All Size
  14. ICHINEN High-Grade Grease
    Mulai

    Rp159.900

    ICHINEN High-Grade Grease
    Deskripsi:
    High-Grade GreaseGemuk pelumas jangka panjangFitur > Dengan melarutkan anti karat dan gemuk pelumas dalam bentuk gas yang tahan panas (200 Derajat Celcius), sehingga dapat meresap secara cepat dan memberikan efek pelumasan jangka panjang.Aplikasi> Dapat digunakan pada parts yang berputar dan bergetar pada motor, rantai, gigi, konstruksi, mesin agrikultur dan peralatan mesin.> Mengurangi bunyi pada jendela, engsel pintu, rantai sepeda, dan lain-lain.
    atribut:
    • Volumetric Capacity: 300 ml
    • Oli Dasar: Oli Mineral
    • JIS Category: 1
    • Konsistensi: Berkisar 320
    • Pressure Load (N): 981
    • Heat Resistance (°C): 200
    • Tes Salt Spray: lebih dari 72 jam
    • Thickness: Alumunium complex soap
    • Operating Temperature Range (°C): -20 ~ 200
Daftar Harga grease food grade Terbaru November 2026
CRC Multi Purpose Food Grade Grease (Gemuk)Rp259.900
SKF Grease General Purpose Food Grade (Gemuk)Rp1.499.900
EVEXX Food Grade Grease (Pelumas Mesin Food Grade)Rp179.900
COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Rp60.900
CRC Chain Lube Food Grade (Pelumas Rantai)Rp279.900
Petro Canada Grease Food Grade (Pelumas Mesin Food Grade)Rp639.900
Shell Gadus A227 Pail Size (Gemuk)Rp1.499.900
SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)Rp119.900
Camelion Senter LEDRp29.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait